Zoro Homepage

Tapered Roller Bearing Cone, 1-9/16

  • Mfr # 4T-28156

  • Zoro # G908637596


product price: $57.59
/ea

Key Features

Cone Width
0.773 in
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-28156
Zoro #
G908637596
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.773 in
Outside Diameter
2.72 in
Bore Diameter
1 9/16 in
Inside Diameter
2.43 in
Shaft Fillet Radius
0.09 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Static Load Capacity
14,200 lbf
Compatible Cup Manufacturer Part Number
28300
Maximum Temperature
250 Degrees F
Bearing Industry Number
28156
Bore Type
Tapered
Number of Rows
One
Standards
ABMA/ANSI
Dynamic Load Capacity
12,500 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number 28156, Bore Diameter 1 9/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 28300, Cone Width 0.773 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.72 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 12,500 lbf, Inside Diameter 2.43 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.