Zoro Homepage

Tapered Roller Bearing Cone, 1-9/16

  • Mfr # 4T-3382

  • Zoro # G008638387


product price: $53.79
/ea

Key Features

Cone Width
1.196 in
Cage Material
Chrome Steel
Maximum Temperature
250 Degrees F
Static Load Capacity
25,200 lbf
Dynamic Load Capacity
21,400 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-3382
Zoro #
G008638387
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.196 in
Inside Diameter
2.587 in
Bore Diameter
1 9/16 in
Shaft Fillet Radius
0.14 in
Outside Diameter
2.95 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Maximum Temperature
250 Degrees F
Static Load Capacity
25,200 lbf
Dynamic Load Capacity
21,400 lbf
Bearing Industry Number
3382
Minimum Temperature
-40 Degrees F
Number of Rows
One
System of Measurement
Inch
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
3320, 3325
Standards
ABMA/ANSI
Ring Material
Carbon Steel
Bore Type
Tapered

Description

Tapered Roller Bearing Cone, Bearing Industry Number 3382, Bore Diameter 1 9/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 3320, 3325, Cone Width 1.196 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.95 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 21,400 lbf, Inside Diameter 2.587 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.