Tapered Roller Bearing Cone, 1-9/16
Mfr # 4T-3386
Zoro # G308638476
product price: $60.69
/eaKey Features
Cone Width
1.196 in
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Compatible Cup Manufacturer Part Number
3320, 3325
Roller Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-3386
Zoro #
G308638476
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
1.196 in
Shaft Fillet Radius
0.03 in
Bore Diameter
1 9/16 in
Outside Diameter
2.95 in
Inside Diameter
2.587 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Compatible Cup Manufacturer Part Number
3320, 3325
Roller Material
Carbon Steel
Bearing Industry Number
3386
Dynamic Load Capacity
21,400 lbf
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Static Load Capacity
25,200 lbf
Bore Type
Tapered
Number of Rows
One
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Description
Tapered Roller Bearing Cone, Bearing Industry Number 3386, Bore Diameter 1 9/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 3320, 3325, Cone Width 1.196 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.95 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 21,400 lbf, Inside Diameter 2.587 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.