Zoro Homepage

Tapered Roller Bearing Cone, 1-9/16

  • Mfr # 4T-350A

  • Zoro # G708638410


product price: $71.19
/ea

Key Features

Cone Width
0.882 in
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Bore Type
Tapered
Inside Diameter
2.832 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-350A
Zoro #
G708638410
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.882 in
Inside Diameter
2.832 in
Bore Diameter
1 9/16 in
Shaft Fillet Radius
0.05 in
Outside Diameter
3.15 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Bore Type
Tapered
Number of Rows
One
Maximum Temperature
250 Degrees F
Static Load Capacity
17,900 lbf
Standards
ABMA/ANSI
Dynamic Load Capacity
15,600 lbf
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
352, 354A, 354X
Minimum Temperature
-40 Degrees F
Bearing Industry Number
350A
System of Measurement
Inch

Description

Tapered Roller Bearing Cone, Bearing Industry Number 350A, Bore Diameter 1 9/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 352, 354A, 354X, Cone Width 0.882 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.15 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 15,600 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.