Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 1-9/16

  • Mfr # 4T-357

  • Zoro # G408638444


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Cone Width
0.854 in
Cage Material
Chrome Steel
Static Load Capacity
17,900 lbf
Inside Diameter
2.832 in
Bore Diameter
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-357
Zoro #
G408638444
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.854 in
Inside Diameter
2.832 in
Bore Diameter
1 9/16 in
Outside Diameter
3.03 in
Shaft Fillet Radius
0.09 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Static Load Capacity
17,900 lbf
Ring Material
Carbon Steel
Bearing Industry Number
357
Dynamic Load Capacity
15,600 lbf
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Bore Type
Tapered
Number of Rows
One
Standards
ABMA/ANSI
Compatible Cup Manufacturer Part Number
352, 354A, 354X

Description

Tapered Roller Bearing Cone, Bearing Industry Number 357, Bore Diameter 1 9/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 352, 354A, 354X, Cone Width 0.854 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.03 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 15,600 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.