Zoro Homepage

Tapered Roller Bearing Cone, 1-9/16

  • Mfr # 4T-420

  • Zoro # G008637366


product price: $69.89
/ea

Key Features

Cone Width
1.145 in
Cage Material
Chrome Steel
Dynamic Load Capacity
21,500 lbf
Shaft Fillet Radius
0.14 in
Ring Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-420
Zoro #
G008637366
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.145 in
Shaft Fillet Radius
0.14 in
Bore Diameter
1 9/16 in
Outside Diameter
3.03 in
Inside Diameter
2.742 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Dynamic Load Capacity
21,500 lbf
Ring Material
Carbon Steel
Compatible Cup Manufacturer Part Number
414
Standards
ABMA/ANSI
Bearing Industry Number
420
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Static Load Capacity
24,100 lbf
Number of Rows
One
Bore Type
Tapered

Description

Tapered Roller Bearing Cone, Bearing Industry Number 420, Bore Diameter 1 9/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 414, Cone Width 1.145 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.03 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 21,500 lbf, Inside Diameter 2.742 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.