Zoro Homepage

Tapered Roller Bearing Cone, 15/16

  • Mfr # 4T-07093

  • Zoro # G908637718


product price: $58.69
/ea

Key Features

Cone Width
0.561 in
Cage Material
Chrome Steel
Bore Type
Tapered
Number of Rows
One
Maximum Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-07093
Zoro #
G908637718
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.561 in
Bore Diameter
15/16 in
Shaft Fillet Radius
0.06 in
Outside Diameter
1.85 in
Inside Diameter
1.614 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bore Type
Tapered
Number of Rows
One
Maximum Temperature
250 Degrees F
Static Load Capacity
6,250 lbf
Ring Material
Carbon Steel
Roller Material
Carbon Steel
System of Measurement
Inch
Bearing Industry Number
07093
Standards
ABMA/ANSI
Compatible Cup Manufacturer Part Number
07196, 07204, 07210X
Dynamic Load Capacity
5,850 lbf
Minimum Temperature
-40 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number 07093, Bore Diameter 15/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 07196, 07204, 07210X, Cone Width 0.561 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 1.85 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 5,850 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.