Tapered Roller Bearing Cone, 15/16
Mfr # 4T-L44640
Zoro # G008637762
product price: $49.69
/eaKey Features
Cone Width
0.58 in
Cage Material
Chrome Steel
Bore Type
Tapered
Compatible Cup Manufacturer Part Number
L44610
Ring Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-L44640
Zoro #
G008637762
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
0.58 in
Shaft Fillet Radius
0.06 in
Outside Diameter
1.85 in
Inside Diameter
1.621 in
Bore Diameter
15/16 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bore Type
Tapered
Compatible Cup Manufacturer Part Number
L44610
Ring Material
Carbon Steel
Standards
ABMA/ANSI
Number of Rows
One
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel
Bearing Industry Number
L44640
Maximum Temperature
250 Degrees F
Static Load Capacity
7,650 lbf
Dynamic Load Capacity
6,450 lbf
Description
Tapered Roller Bearing Cone, Bearing Industry Number L44640, Bore Diameter 15/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number L44610, Cone Width 0.58 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 1.85 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 6,450 lbf, Inside Diameter 1.621 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.