Zoro Homepage

Tapered Roller Bearing Cone, 15/32

  • Mfr # 4T-A2047

  • Zoro # G608638275


product price: $46.29
/ea

Key Features

Cone Width
0.424 in
Cage Material
Chrome Steel
Bore Type
Tapered
Roller Material
Carbon Steel
Dynamic Load Capacity
2,680 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-A2047
Zoro #
G608638275
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.424 in
Outside Diameter
0.65 in
Shaft Fillet Radius
0.03 in
Inside Diameter
0.927 in
Bore Diameter
15/32 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bore Type
Tapered
Roller Material
Carbon Steel
Dynamic Load Capacity
2,680 lbf
Static Load Capacity
2,120 lbf
Ring Material
Carbon Steel
System of Measurement
Inch
Standards
ABMA/ANSI
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
A2126
Maximum Temperature
250 Degrees F
Number of Rows
One
Bearing Industry Number
A2047

Description

Tapered Roller Bearing Cone, Bearing Industry Number A2047, Bore Diameter 15/32 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number A2126, Cone Width 0.424 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 0.65 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 2,680 lbf, Inside Diameter 0.927 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.