Tapered Roller Bearing Cone, 17/64
Mfr # 4T-677
Zoro # G208638200
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.625 in
Cage Material
Chrome Steel
Standards
ABMA/ANSI
System of Measurement
Inch
Roller Material
Chrome Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-677
Zoro #
G208638200
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
1.625 in
Bore Diameter
3 3/8 in
For Cup Width
0.098 in
Outside Diameter
5.87 in
Inside Diameter
5.407 in
Shaft Fillet Radius
0.003 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Standards
ABMA/ANSI
System of Measurement
Inch
Roller Material
Chrome Steel
Bore Type
Tapered
Ring Material
Carbon Steel
Bearing Industry Number
677
Compatible Cup Manufacturer Part Number
672
Dynamic Load Capacity
130 lbf
Minimum Temperature
-40 Degrees F
Number of Rows
One
Static Load Capacity
60 lbf
ISO Rating
Class 0
Maximum Temperature
250 Degrees F
Description
Tapered Roller Bearing Cone, Bearing Industry Number 677, Bore Diameter 3 3/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 672, Cone Width 1.625 in, For Cup Width 0.098 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.87 in, Ring Material Carbon Steel, Roller Material Chrome Steel, System of Measurement Inch, Dynamic Load Capacity 130 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.