Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 18685

  • Mfr # 18685

  • Zoro # G0184590


product price: $42.39
/ea

Key Features

Bore Dia. (In.)
1.75 in
Cone Width
0.687 in
Max. Shaft Fillet Radius (In.)
0.11 in
Dynamic Load Capacity (Lb.)
10,200 lb
Static Load Capacity (Lb.)
12,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18685
Zoro #
G0184590
UPC #
4547359516227
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
1.75 in
Cone Width
0.687 in
Max. Shaft Fillet Radius (In.)
0.11 in
Inside Diameter
1.75 in
Outside Diameter
2.913 in
Shaft Fillet Radius
0.11 in
Bore Diameter
1 3/4 in

Details

Item
Tapered Roller Bearing Cone
Dynamic Load Capacity (Lb.)
10,200 lb
Static Load Capacity (Lb.)
12,500 lb
Cage Material
Pressed Steel
Temp. Range (F)
-40 Degrees to 250 Degrees F
Ring Material Grade
52100
Minimum Temperature
-40 Degrees F
Standards
ABMA
Ring Material
Alloy Steel
Roller Material Grade
52100
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
18620
Dynamic Load Capacity
50.5 kN
Static Load Capacity
56 kN
Number of Rows
One
Roller Material
Alloy Steel
Bearing Industry Number
18685
Bore Type
Cylindrical

Description

Tapered Roller Bearing Cone, Bearing Industry Number 18685, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PX20, Compatible Cup Manufacturer Part Number 18620, Cone Width 0.687 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.913 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 50.5 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.