Zoro Homepage

Tapered Roller Bearing Cone, 18690

  • Mfr # 18690

  • Zoro # G0184767


product price: $31.79
/ea

Key Features

Bore Dia. (In.)
1.8125 in
Cone Width
0.687 in
Max. Shaft Fillet Radius (In.)
0.11 in
Dynamic Load Capacity (Lb.)
10,200 lb
Static Load Capacity (Lb.)
12,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18690
Zoro #
G0184767
UPC #
4547359516241
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
1.8125 in
Cone Width
0.687 in
Max. Shaft Fillet Radius (In.)
0.11 in
Outside Diameter
2.913 in
Inside Diameter
1.813 in
Bore Diameter
1 13/16 in
Shaft Fillet Radius
2.8 mm

Description

Tapered Roller Bearing Cone, Bearing Industry Number 18690, Bore Diameter 1 13/16 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PX20, Compatible Cup Manufacturer Part Number 18620, Cone Width 0.687 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.913 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 50.5 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.