
Tapered Roller Bearing Cone, 2-11/16
Mfr # 33269
Zoro # G008638394
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.187 in
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Bore Diameter
2 11/16 in
Ring Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33269
Zoro #
G008638394
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.187 in
Bore Diameter
2 11/16 in
Shaft Fillet Radius
0.14 in
Inside Diameter
3.804 in
Outside Diameter
4.09 in
For Cup Width
4.724 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Static Load Capacity
43,500 lbf
Bore Type
Tapered
System of Measurement
Inch
Standards
ABMA/ANSI
Number of Rows
One
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
33462, 33462B, 33472, 33475
Bearing Industry Number
33269
Dynamic Load Capacity
28,100 lbf
Description
Tapered Roller Bearing Cone, Bearing Industry Number 33269, Bore Diameter 2 11/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 33462, 33462B, 33472, 33475, Cone Width 1.187 in, For Cup Width 4.724 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.09 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.