Tapered Roller Bearing Cone, 2-11/16
Mfr # 399A
Zoro # G708637505
product price: $50.69
/eaKey Features
Cone Width
0.866 in
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Number of Rows
One
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
399A
Zoro #
G708637505
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
0.866 in
Shaft Fillet Radius
0.09 in
Inside Diameter
3.701 in
Bore Diameter
2 11/16 in
Outside Diameter
4.13 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Number of Rows
One
System of Measurement
Inch
Bore Type
Tapered
Roller Material
Carbon Steel
Static Load Capacity
27,700 lbf
Dynamic Load Capacity
20,200 lbf
Standards
ABMA/ANSI
Minimum Temperature
-40 Degrees F
Bearing Industry Number
399A
Compatible Cup Manufacturer Part Number
394A, 394AS, 394CS
Description
Tapered Roller Bearing Cone, Bearing Industry Number 399A, Bore Diameter 2 11/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 394A, 394AS, 394CS, Cone Width 0.866 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.13 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 20,200 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.