Tapered Roller Bearing Cone, 2-11/16
Mfr # 4T-H414245
Zoro # G108638324
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.625 in
Cage Material
Chrome Steel
Static Load Capacity
74,000 lbf
Compatible Cup Manufacturer Part Number
H414210
Number of Rows
One
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-H414245
Zoro #
G108638324
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
1.625 in
Bore Diameter
2 11/16 in
Outside Diameter
5.08 in
Shaft Fillet Radius
0.14 in
Inside Diameter
4.44 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Static Load Capacity
74,000 lbf
Compatible Cup Manufacturer Part Number
H414210
Number of Rows
One
Ring Material
Carbon Steel
Dynamic Load Capacity
55,500 lbf
Bearing Industry Number
H414245
Roller Material
Carbon Steel
Bore Type
Tapered
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Description
Tapered Roller Bearing Cone, Bearing Industry Number H414245, Bore Diameter 2 11/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number H414210, Cone Width 1.625 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.08 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 55,500 lbf, Inside Diameter 4.44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.