Tapered Roller Bearing Cone, 2-11/16
Mfr # 570
Zoro # G908637848
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.424 in
Cage Material
Chrome Steel
Shaft Fillet Radius
0.14 in
Compatible Cup Manufacturer Part Number
563, 563B
Bore Type
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
570
Zoro #
G908637848
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.424 in
Shaft Fillet Radius
0.14 in
Bore Diameter
2 11/16 in
Inside Diameter
4.101 in
Outside Diameter
4.41 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
563, 563B
Bore Type
Tapered
Roller Material
Carbon Steel
Static Load Capacity
58,000 lbf
Bearing Industry Number
570
System of Measurement
Inch
Standards
ABMA/ANSI
Dynamic Load Capacity
40,000 lbf
Maximum Temperature
250 Degrees F
Number of Rows
One
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Description
Tapered Roller Bearing Cone, Bearing Industry Number 570, Bore Diameter 2 11/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 563, 563B, Cone Width 1.424 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.41 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 40,000 lbf, Inside Diameter 4.101 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.