Tapered Roller Bearing Cone, 2-11/16
Mfr # H715343PW3
Zoro # G708638076
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.812 in
Cage Material
Chrome Steel
Outside Diameter
5.2 in
Number of Rows
One
Roller Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H715343PW3
Zoro #
G708638076
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.812 in
Outside Diameter
5.2 in
Shaft Fillet Radius
0.14 in
Inside Diameter
4.247 in
Bore Diameter
2 11/16 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Number of Rows
One
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
55,000 lbf
Static Load Capacity
91,000 lbf
Standards
ABMA/ANSI
Bearing Industry Number
H715343
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
H715310, H715311
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Bore Type
Tapered
Description
Tapered Roller Bearing Cone, Bearing Industry Number H715343, Bore Diameter 2 11/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number H715310, H715311, Cone Width 1.812 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.2 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 55,000 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.