Tapered Roller Bearing Cone, 2-1/16
Mfr # 4T-33890
Zoro # G408638499
product price: $62.49
/eaKey Features
Cone Width
1.125 in
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
33821, 33822
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-33890
Zoro #
G408638499
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
1.125 in
Shaft Fillet Radius
0.06 in
Inside Diameter
3.121 in
Outside Diameter
3.54 in
Bore Diameter
2 1/16 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
33821, 33822
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel
Static Load Capacity
31,500 lbf
Roller Material
Carbon Steel
Bearing Industry Number
33890
System of Measurement
Inch
Bore Type
Tapered
Number of Rows
One
Dynamic Load Capacity
24,100 lbf
Description
Tapered Roller Bearing Cone, Bearing Industry Number 33890, Bore Diameter 2 1/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 33821, 33822, Cone Width 1.125 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.54 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 24,100 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.