Zoro Homepage

Tapered Roller Bearing Cone, 2-1/16

  • Mfr # 4T-3767

  • Zoro # G908637749


product price: $47.29
/ea

Key Features

Cone Width
1.193 in
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Bearing Industry Number
3767
Bore Type
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-3767
Zoro #
G908637749
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.193 in
Inside Diameter
3.001 in
Outside Diameter
3.46 in
Bore Diameter
2 1/16 in
Shaft Fillet Radius
0.09 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Bearing Industry Number
3767
Bore Type
Tapered
Ring Material
Carbon Steel
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
3720, 3729D, 3730
Dynamic Load Capacity
24,500 lbf
Roller Material
Carbon Steel
System of Measurement
Inch
Number of Rows
One
Static Load Capacity
33,500 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number 3767, Bore Diameter 2 1/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 3720, 3729D, 3730, Cone Width 1.193 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.46 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 24,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.