Zoro Homepage

Tapered Roller Bearing Cone, 2-1/2

  • Mfr # 39250

  • Zoro # G208637661


product price: $63.89
/ea

Key Features

Cone Width
0.866 in
Cage Material
Chrome Steel
Dynamic Load Capacity
20,600 lbf
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
39412, 39422
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39250
Zoro #
G208637661
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.866 in
Outside Diameter
3.78 in
For Cup Width
0.625 in
Inside Diameter
3.58 in
Bore Diameter
2 1/2 in
Shaft Fillet Radius
0.08 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Dynamic Load Capacity
20,600 lbf
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
39412, 39422
Number of Rows
One
Static Load Capacity
27,700 lbf
System of Measurement
Inch
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Bore Type
Tapered
Bearing Industry Number
39250
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI

Description

Tapered Roller Bearing Cone, Bearing Industry Number 39250, Bore Diameter 2 1/2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 39412, 39422, Cone Width 0.866 in, For Cup Width 0.625 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.78 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 20,600 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.