Tapered Roller Bearing Cone, 2-1/2
Mfr # 477
Zoro # G508638016
product price: $96.39
/ea
Free Shipping & Returns
Key Features
Cone Width
1.142 in
Cage Material
Chrome Steel
Outside Diameter
4.49 in
Static Load Capacity
41,500 lbf
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477
Zoro #
G508638016
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.142 in
Outside Diameter
4.49 in
Inside Diameter
4.212 in
Shaft Fillet Radius
0.03 in
Bore Diameter
2 1/2 in
For Cup Width
0.954 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Static Load Capacity
41,500 lbf
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
29,200 lbf
Roller Material
Carbon Steel
Bore Type
Tapered
Number of Rows
One
Standards
ABMA/ANSI
Bearing Industry Number
477
Compatible Cup Manufacturer Part Number
472, 472A, 472B, 472X, 473
Description
Tapered Roller Bearing Cone, Bearing Industry Number 477, Bore Diameter 2 1/2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 472, 472A, 472B, 472X, 473, Cone Width 1.142 in, For Cup Width 0.954 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.49 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.