Zoro Homepage

Tapered Roller Bearing Cone, 2-1/2

  • Mfr # 4T-HM813842

  • Zoro # G208638088


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.437 in
Cage Material
Chrome Steel
Bearing Industry Number
HM813842
Bore Diameter
2 1/2 in
Bore Type
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-HM813842
Zoro #
G208638088
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.437 in
Bore Diameter
2 1/2 in
Shaft Fillet Radius
0.14 in
Inside Diameter
3.168 in
Outside Diameter
4.76 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bearing Industry Number
HM813842
Bore Type
Tapered
Ring Material
Carbon Steel
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Static Load Capacity
58,000 lbf
Dynamic Load Capacity
40,000 lbf
Roller Material
Carbon Steel
Number of Rows
One
Standards
ABMA/ANSI
Compatible Cup Manufacturer Part Number
HM813810

Description

Tapered Roller Bearing Cone, Bearing Industry Number HM813842, Bore Diameter 2 1/2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number HM813810, Cone Width 1.437 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.76 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 40,000 lbf, Inside Diameter 3.168 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.