Tapered Roller Bearing Cone, 2-1/2
Mfr # 4T-L610549
Zoro # G608637827
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Cone Width
0.75 in
Cage Material
Chrome Steel
Bearing Industry Number
L610549
System of Measurement
Inch
Ring Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-L610549
Zoro #
G608637827
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
0.75 in
Inside Diameter
3.175 in
Bore Diameter
2 1/2 in
Outside Diameter
3.58 in
Shaft Fillet Radius
0.06 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bearing Industry Number
L610549
System of Measurement
Inch
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Static Load Capacity
25,400 lbf
Number of Rows
One
Dynamic Load Capacity
14,500 lbf
Roller Material
Carbon Steel
Standards
ABMA/ANSI
Bore Type
Tapered
Compatible Cup Manufacturer Part Number
L610510
Maximum Temperature
250 Degrees F
Description
Tapered Roller Bearing Cone, Bearing Industry Number L610549, Bore Diameter 2 1/2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number L610510, Cone Width 0.75 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.58 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 14,500 lbf, Inside Diameter 3.175 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.