Zoro Homepage

Tapered Roller Bearing Cone, 2-1/2

  • Mfr # 639

  • Zoro # G308638322


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.625 in
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Inside Diameter
3.692 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
639
Zoro #
G308638322
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.625 in
Inside Diameter
3.692 in
Shaft Fillet Radius
0.14 in
For Cup Width
1.25 in
Outside Diameter
4.92 in
Bore Diameter
2 1/2 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Bore Type
Tapered
Ring Material
Carbon Steel
Dynamic Load Capacity
48,000 lbf
System of Measurement
Inch
Number of Rows
One
Standards
ABMA/ANSI
Static Load Capacity
67,000 lbf
Compatible Cup Manufacturer Part Number
632, 632B, 633
Roller Material
Carbon Steel
Bearing Industry Number
639

Description

Tapered Roller Bearing Cone, Bearing Industry Number 639, Bore Diameter 2 1/2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 632, 632B, 633, Cone Width 1.625 in, For Cup Width 1.25 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.92 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 48,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.