Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 2-1/2

  • Mfr # 78250AC

  • Zoro # G608637490


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.308 in
Cage Material
Chrome Steel
Roller Material
Carbon Steel
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
78537, 78551
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78250AC
Zoro #
G608637490
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.308 in
Inside Diameter
3.974 in
Bore Diameter
2 1/2 in
Outside Diameter
5.2 in
Shaft Fillet Radius
0.2 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Roller Material
Carbon Steel
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
78537, 78551
Number of Rows
One
Static Load Capacity
55,000 lbf
Maximum Temperature
250 Degrees F
Bearing Industry Number
78250AC
Standards
ABMA/ANSI
Bore Type
Tapered
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Dynamic Load Capacity
43,000 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number 78250AC, Bore Diameter 2 1/2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 78537, 78551, Cone Width 1.308 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.2 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 43,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.