Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 2-1/2

  • Mfr # H414235

  • Zoro # G708637987


product price: $139.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Cone Width
1.625 in
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
H414210
Inside Diameter
4.44 in
Dynamic Load Capacity
55,500 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H414235
Zoro #
G708637987
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.625 in
Inside Diameter
4.44 in
Bore Diameter
2 1/2 in
For Cup Width
1.25 in
Shaft Fillet Radius
0.14 in
Outside Diameter
4.76 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
H414210
Dynamic Load Capacity
55,500 lbf
Minimum Temperature
-40 Degrees F
Number of Rows
One
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Bore Type
Tapered
Maximum Temperature
250 Degrees F
Bearing Industry Number
H414235
Static Load Capacity
74,000 lbf
Standards
ABMA/ANSI
System of Measurement
Inch

Description

Tapered Roller Bearing Cone, Bearing Industry Number H414235, Bore Diameter 2 1/2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number H414210, Cone Width 1.625 in, For Cup Width 1.25 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.76 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 55,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.