Zoro Homepage

Tapered Roller Bearing Cone, 2-1/2

  • Mfr # H715336PW3

  • Zoro # G708638182


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.812 in
Cage Material
Chrome Steel
Outside Diameter
4.65 in
Roller Material
Carbon Steel
Bore Diameter
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H715336PW3
Zoro #
G708638182
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.812 in
Outside Diameter
4.65 in
Bore Diameter
2 1/2 in
Inside Diameter
4.247 in
Shaft Fillet Radius
0.14 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Dynamic Load Capacity
55,000 lbf
Bearing Industry Number
H715336
Static Load Capacity
91,000 lbf
Compatible Cup Manufacturer Part Number
H715310, H715311
System of Measurement
Inch
Ring Material
Carbon Steel
Number of Rows
One
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Bore Type
Tapered
Standards
ABMA/ANSI

Description

Tapered Roller Bearing Cone, Bearing Industry Number H715336, Bore Diameter 2 1/2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number H715310, H715311, Cone Width 1.812 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.65 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 55,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.