Zoro Homepage

Tapered Roller Bearing Cone, 2-13/16

  • Mfr # 495S

  • Zoro # G208638002


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.172 in
Cage Material
Chrome Steel
Standards
ABMA/ANSI
Minimum Temperature
-40 Degrees F
Bearing Industry Number
495S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
495S
Zoro #
G208638002
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.172 in
Inside Diameter
4.488 in
Shaft Fillet Radius
0.14 in
Outside Diameter
4.72 in
Bore Diameter
2 13/16 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Standards
ABMA/ANSI
Minimum Temperature
-40 Degrees F
Bearing Industry Number
495S
Dynamic Load Capacity
31,500 lbf
Compatible Cup Manufacturer Part Number
492A, 493, 493B
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Number of Rows
One
Static Load Capacity
48,000 lbf
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Bore Type
Tapered

Description

Tapered Roller Bearing Cone, Bearing Industry Number 495S, Bore Diameter 2 13/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 492A, 493, 493B, Cone Width 1.172 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.72 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 31,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.