Zoro Homepage

Tapered Roller Bearing Cone, 2-13/16"

  • Mfr # 567A

  • Zoro # G408637829


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.424 in
Cage Material
Chrome Steel
Inside Diameter
4.101 in
Minimum Temperature
-40 Degrees F
Bore Diameter
2 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
567A
Zoro #
G408637829
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.424 in
Inside Diameter
4.101 in
Bore Diameter
2 13/16 in
Outside Diameter
4.72 in
Shaft Fillet Radius
0.14 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Bearing Industry Number
567A
Dynamic Load Capacity
40,000 lbf
Bore Type
Tapered
Number of Rows
One
Ring Material
Carbon Steel
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel
Static Load Capacity
58,000 lbf
Compatible Cup Manufacturer Part Number
563, 563B

Description

Tapered Roller Bearing Cone, Bearing Industry Number 567A, Bore Diameter 2 13/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 563, 563B, Cone Width 1.424 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.72 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 40,000 lbf, Inside Diameter 4.101 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.