Tapered Roller Bearing Cone, 2-13/16
Mfr # 645
Zoro # G808638266
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.625 in
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
632, 632B, 633
Inside Diameter
4.228 in
Standards
ABMA/ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
645
Zoro #
G808638266
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
1.625 in
Inside Diameter
4.228 in
Outside Diameter
4.65 in
Bore Diameter
2 13/16 in
Shaft Fillet Radius
0.25 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
632, 632B, 633
Standards
ABMA/ANSI
Static Load Capacity
67,000 lbf
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel
Dynamic Load Capacity
48,000 lbf
Number of Rows
One
Bearing Industry Number
645
Roller Material
Carbon Steel
Bore Type
Tapered
Minimum Temperature
-40 Degrees F
Description
Tapered Roller Bearing Cone, Bearing Industry Number 645, Bore Diameter 2 13/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 632, 632B, 633, Cone Width 1.625 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.65 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 48,000 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.