Zoro Homepage

Tapered Roller Bearing Cone, 2-13/16

  • Mfr # H414249

  • Zoro # G108638072


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.625 in
Cage Material
Chrome Steel
Standards
ABMA/ANSI
Outside Diameter
5.08 in
Shaft Fillet Radius
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H414249
Zoro #
G108638072
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.625 in
Outside Diameter
5.08 in
Shaft Fillet Radius
0.14 in
Bore Diameter
2 13/16 in
Inside Diameter
4.44 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Standards
ABMA/ANSI
Bore Type
Tapered
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Dynamic Load Capacity
55,500 lbf
Compatible Cup Manufacturer Part Number
H414210
Minimum Temperature
-40 Degrees F
Static Load Capacity
74,000 lbf
Bearing Industry Number
H414249
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Number of Rows
One

Description

Tapered Roller Bearing Cone, Bearing Industry Number H414249, Bore Diameter 2 13/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number H414210, Cone Width 1.625 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.08 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 55,500 lbf, Inside Diameter 4.44 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.