Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 2-1/32

  • Mfr # 4T-368S

  • Zoro # G708638380


product price: $49.29
/ea

Key Features

Cone Width
0.875 in
Cage Material
Chrome Steel
Shaft Fillet Radius
0.08 in
Bore Type
Tapered
Maximum Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4T-368S
Zoro #
G708638380
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.875 in
Shaft Fillet Radius
0.08 in
Outside Diameter
3.31 in
Bore Diameter
2 1/32 in
Inside Diameter
2.974 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bore Type
Tapered
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
18,900 lbf
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
362, 362A, 363, 363D
Minimum Temperature
-40 Degrees F
Bearing Industry Number
368S
Standards
ABMA/ANSI
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Number of Rows
One
Static Load Capacity
23,200 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number 368S, Bore Diameter 2 1/32 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 362, 362A, 363, 363D, Cone Width 0.875 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.31 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 18,900 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.