Zoro Homepage

Tapered Roller Bearing Cone, 2-1/4

  • Mfr # 387S

  • Zoro # G408637621


product price: $47.19
/ea

Key Features

Cone Width
0.864 in
Cage Material
Chrome Steel
Outside Diameter
3.62 in
Dynamic Load Capacity
18,500 lbf
Number of Rows
One
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387S
Zoro #
G408637621
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.864 in
Outside Diameter
3.62 in
Inside Diameter
3.269 in
Shaft Fillet Radius
0.03 in
Bore Diameter
2 1/4 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Dynamic Load Capacity
18,500 lbf
Number of Rows
One
System of Measurement
Inch
Bore Type
Tapered
Ring Material
Carbon Steel
Bearing Industry Number
387S
Static Load Capacity
23,600 lbf
Standards
ABMA/ANSI
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
382, 382A, 382B, 382S, 383A

Description

Tapered Roller Bearing Cone, Bearing Industry Number 387S, Bore Diameter 2 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 382, 382A, 382B, 382S, 383A, Cone Width 0.864 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.62 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 18,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.