Zoro Homepage

Tapered Roller Bearing Cone, 2-1/4

  • Mfr # 390

  • Zoro # G808637726


product price: $63.69
/ea

Key Features

Cone Width
0.866 in
Cage Material
Chrome Steel
Static Load Capacity
27,700 lbf
For Cup Width
0.741 in
Maximum Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390
Zoro #
G808637726
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
0.866 in
For Cup Width
0.741 in
Outside Diameter
3.9 in
Shaft Fillet Radius
0.09 in
Bore Diameter
2 1/4 in
Inside Diameter
3.701 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Static Load Capacity
27,700 lbf
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Bearing Industry Number
390
Number of Rows
One
Dynamic Load Capacity
20,200 lbf
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
394A, 394AS, 394CS
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Standards
ABMA/ANSI
Bore Type
Tapered

Description

Tapered Roller Bearing Cone, Bearing Industry Number 390, Bore Diameter 2 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 394A, 394AS, 394CS, Cone Width 0.866 in, For Cup Width 0.741 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.9 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.