Tapered Roller Bearing Cone, 2-1/4
Mfr # 39591
Zoro # G008637410
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.187 in
Cage Material
Chrome Steel
Outside Diameter
3.98 in
Static Load Capacity
50,000 lbf
Bore Type
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39591
Zoro #
G008637410
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.187 in
Outside Diameter
3.98 in
Inside Diameter
3.764 in
Bore Diameter
2 1/4 in
Shaft Fillet Radius
0.22 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Static Load Capacity
50,000 lbf
Bore Type
Tapered
Compatible Cup Manufacturer Part Number
39520, 39521
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
34,500 lbf
Standards
ABMA/ANSI
Number of Rows
One
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Bearing Industry Number
39591
System of Measurement
Inch
Description
Tapered Roller Bearing Cone, Bearing Industry Number 39591, Bore Diameter 2 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 39520, 39521, Cone Width 1.187 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.98 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 34,500 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.