Zoro Homepage

Tapered Roller Bearing Cone, 2-1/4

  • Mfr # 45291

  • Zoro # G708638359


product price: $53.69
/ea

Key Features

Cone Width
1.218 in
Cage Material
Chrome Steel
Outside Diameter
3.66 in
Compatible Cup Manufacturer Part Number
45220, 45221
Ring Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45291
Zoro #
G708638359
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.218 in
Outside Diameter
3.66 in
Inside Diameter
3.434 in
Shaft Fillet Radius
0.25 in
Bore Diameter
2 1/4 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
45220, 45221
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Standards
ABMA/ANSI
Minimum Temperature
-40 Degrees F
Bore Type
Tapered
Static Load Capacity
42,500 lbf
Dynamic Load Capacity
31,500 lbf
Maximum Temperature
250 Degrees F
Number of Rows
One
Bearing Industry Number
45291
System of Measurement
Inch

Description

Tapered Roller Bearing Cone, Bearing Industry Number 45291, Bore Diameter 2 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 45220, 45221, Cone Width 1.218 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.66 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 31,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.