Tapered Roller Bearing Cone, 2-1/4
Mfr # 462A
Zoro # G908638265
product price: $75.39
/ea
Free Shipping & Returns
Key Features
Cone Width
1.154 in
Cage Material
Chrome Steel
Outside Diameter
3.9 in
Static Load Capacity
36,500 lbf
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
462A
Zoro #
G908638265
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.154 in
Outside Diameter
3.9 in
Bore Diameter
2 1/4 in
Shaft Fillet Radius
0.09 in
Inside Diameter
3.4 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Static Load Capacity
36,500 lbf
System of Measurement
Inch
Bearing Industry Number
462A
Dynamic Load Capacity
27,700 lbf
Minimum Temperature
-40 Degrees F
Bore Type
Tapered
Roller Material
Carbon Steel
Number of Rows
One
Compatible Cup Manufacturer Part Number
452, 453A, 453X, 454
Ring Material
Carbon Steel
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
Description
Tapered Roller Bearing Cone, Bearing Industry Number 462A, Bore Diameter 2 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 452, 453A, 453X, 454, Cone Width 1.154 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.9 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 27,700 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.