Zoro Homepage

Tapered Roller Bearing Cone, 2-1/4

  • Mfr # 4T-387

  • Zoro # G408637638


product price: $43.59
/ea

Key Features

Cone Width
0.864 in
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
18,500 lbf
Roller Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-387
Zoro #
G408637638
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.864 in
Bore Diameter
2 1/4 in
Shaft Fillet Radius
0.09 in
Inside Diameter
3.269 in
Outside Diameter
3.62 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
18,500 lbf
Roller Material
Carbon Steel
Static Load Capacity
23,600 lbf
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel
Number of Rows
One
Standards
ABMA/ANSI
Compatible Cup Manufacturer Part Number
382A, 383A, 384D
Bore Type
Tapered
Bearing Industry Number
387

Description

Tapered Roller Bearing Cone, Bearing Industry Number 387, Bore Diameter 2 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 382A, 383A, 384D, Cone Width 0.864 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.62 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 18,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.