Zoro Homepage

Tapered Roller Bearing Cone, 2-1/4

  • Mfr # 4T-388A

  • Zoro # G208637371


product price: $46.99
/ea

Key Features

Cone Width
0.864 in
Cage Material
Chrome Steel
Static Load Capacity
23,600 lbf
Outside Diameter
3.62 in
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-388A
Zoro #
G208637371
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.864 in
Outside Diameter
3.62 in
Inside Diameter
3.269 in
Shaft Fillet Radius
0.14 in
Bore Diameter
2 1/4 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Static Load Capacity
23,600 lbf
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
382
Bore Type
Tapered
Bearing Industry Number
388A
System of Measurement
Inch
Standards
ABMA/ANSI
Dynamic Load Capacity
18,500 lbf
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
Number of Rows
One

Description

Tapered Roller Bearing Cone, Bearing Industry Number 388A, Bore Diameter 2 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 382, Cone Width 0.864 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.62 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 18,500 lbf, Inside Diameter 3.269 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.