Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 2-1/4

  • Mfr # 4T-45289

  • Zoro # G508637798


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Cone Width
1.218 in
Cage Material
Chrome Steel
Outside Diameter
3.9 in
Bore Type
Tapered
Dynamic Load Capacity
31,500 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-45289
Zoro #
G508637798
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.218 in
Outside Diameter
3.9 in
Bore Diameter
2 1/4 in
Inside Diameter
3.661 in
Shaft Fillet Radius
0.03 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bore Type
Tapered
Dynamic Load Capacity
31,500 lbf
Roller Material
Carbon Steel
Standards
ABMA/ANSI
Static Load Capacity
42,500 lbf
Bearing Industry Number
45289
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
45220
Minimum Temperature
-40 Degrees F
Number of Rows
One
System of Measurement
Inch

Description

Tapered Roller Bearing Cone, Bearing Industry Number 45289, Bore Diameter 2 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 45220, Cone Width 1.218 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.9 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 31,500 lbf, Inside Diameter 3.661 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.