Zoro Homepage

Tapered Roller Bearing Cone, 2-1/4

  • Mfr # 555S

  • Zoro # G808637429


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.444 in
Cage Material
Chrome Steel
Bore Diameter
2 1/4 in
Ring Material
Carbon Steel
Roller Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555S
Zoro #
G808637429
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.444 in
Bore Diameter
2 1/4 in
For Cup Width
1.187 in
Shaft Fillet Radius
0.14 in
Inside Diameter
3.884 in
Outside Diameter
4.57 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Standards
ABMA/ANSI
Dynamic Load Capacity
39,000 lbf
Number of Rows
One
Bore Type
Tapered
Bearing Industry Number
555S
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Static Load Capacity
55,000 lbf
Compatible Cup Manufacturer Part Number
552, 552A, 552B, 552D, 553X

Description

Tapered Roller Bearing Cone, Bearing Industry Number 555S, Bore Diameter 2 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 552, 552A, 552B, 552D, 553X, Cone Width 1.444 in, For Cup Width 1.187 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.57 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.