Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 2-1/4

  • Mfr # 65225

  • Zoro # G408638048


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.75 in
Cage Material
Chrome Steel
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
65500, 65500B
Bore Diameter
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65225
Zoro #
G408638048
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.75 in
Bore Diameter
2 1/4 in
Inside Diameter
3.729 in
Shaft Fillet Radius
0.14 in
Outside Diameter
4.21 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
65500, 65500B
Static Load Capacity
66,500 lbf
Number of Rows
One
System of Measurement
Inch
Bearing Industry Number
65225
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Bore Type
Tapered
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Dynamic Load Capacity
50,000 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number 65225, Bore Diameter 2 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 65500, 65500B, Cone Width 1.75 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.21 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 50,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.