Tapered Roller Bearing Cone, 2-1/4
Mfr # 78225C
Zoro # G408637386
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.308 in
Cage Material
Chrome Steel
Bearing Industry Number
78225C
Standards
ABMA/ANSI
Bore Type
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78225C
Zoro #
G408637386
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.308 in
Shaft Fillet Radius
0.14 in
Outside Diameter
4.53 in
Inside Diameter
3.974 in
Bore Diameter
2 1/4 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bearing Industry Number
78225C
Standards
ABMA/ANSI
Bore Type
Tapered
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Static Load Capacity
55,000 lbf
Dynamic Load Capacity
43,000 lbf
Roller Material
Carbon Steel
System of Measurement
Inch
Number of Rows
One
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
78537, 78551
Description
Tapered Roller Bearing Cone, Bearing Industry Number 78225C, Bore Diameter 2 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 78537, 78551, Cone Width 1.308 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.53 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 43,000 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.