Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 2-1/8

  • Mfr # 39578

  • Zoro # G908637428


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.187 in
Cage Material
Chrome Steel
Number of Rows
One
System of Measurement
Inch
Bearing Industry Number
39578
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39578
Zoro #
G908637428
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.187 in
Shaft Fillet Radius
0.14 in
For Cup Width
0.937 in
Inside Diameter
3.764 in
Outside Diameter
3.98 in
Bore Diameter
2 1/8 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Number of Rows
One
System of Measurement
Inch
Bearing Industry Number
39578
Roller Material
Carbon Steel
Standards
ABMA/ANSI
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Static Load Capacity
50,000 lbf
Compatible Cup Manufacturer Part Number
39520, 39521
Dynamic Load Capacity
34,500 lbf
Bore Type
Tapered
Maximum Temperature
250 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number 39578, Bore Diameter 2 1/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 39520, 39521, Cone Width 1.187 in, For Cup Width 0.937 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.98 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 34,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.