Zoro Homepage

Tapered Roller Bearing Cone, 2-1/8

  • Mfr # 45287

  • Zoro # G908638364


product price: $66.99
/ea

Key Features

Cone Width
1.218 in
Cage Material
Chrome Steel
Bore Type
Tapered
Shaft Fillet Radius
0.03 in
Outside Diameter
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45287
Zoro #
G908638364
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.218 in
Shaft Fillet Radius
0.03 in
Outside Diameter
3.9 in
Bore Diameter
2 1/8 in
Inside Diameter
3.434 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bore Type
Tapered
Static Load Capacity
42,500 lbf
Bearing Industry Number
45287
Compatible Cup Manufacturer Part Number
45220, 45221
Standards
ABMA/ANSI
Number of Rows
One
System of Measurement
Inch
Dynamic Load Capacity
31,500 lbf
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number 45287, Bore Diameter 2 1/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 45220, 45221, Cone Width 1.218 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.9 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 31,500 lbf, Inside Diameter 3.434 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.