Zoro Homepage

Tapered Roller Bearing Cone, 2-1/8

  • Mfr # 4595

  • Zoro # G808638204


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.581 in
Cage Material
Chrome Steel
Shaft Fillet Radius
0.14 in
Outside Diameter
3.35 in
Inside Diameter
3.246 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4595
Zoro #
G808638204
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.581 in
Shaft Fillet Radius
0.14 in
Outside Diameter
3.35 in
Inside Diameter
3.246 in
Bore Diameter
2 1/8 in
For Cup Width
1.281 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bore Type
Tapered
Number of Rows
One
Dynamic Load Capacity
36,500 lbf
Standards
ABMA/ANSI
Ring Material
Carbon Steel
Compatible Cup Manufacturer Part Number
4520, 4535, 4536
System of Measurement
Inch
Static Load Capacity
53,000 lbf
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
Bearing Industry Number
4595

Description

Tapered Roller Bearing Cone, Bearing Industry Number 4595, Bore Diameter 2 1/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 4520, 4535, 4536, Cone Width 1.581 in, For Cup Width 1.281 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.35 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.