Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 2-1/8

  • Mfr # 4T-389A

  • Zoro # G308637394


product price: $57.29
/ea

Key Features

Cone Width
0.864 in
Cage Material
Chrome Steel
Outside Diameter
3.62 in
Roller Material
Carbon Steel
Static Load Capacity
23,600 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-389A
Zoro #
G308637394
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.864 in
Outside Diameter
3.62 in
Inside Diameter
3.269 in
Bore Diameter
2 1/8 in
Shaft Fillet Radius
0.03 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Static Load Capacity
23,600 lbf
Standards
ABMA/ANSI
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Bore Type
Tapered
Dynamic Load Capacity
18,500 lbf
Number of Rows
One
Compatible Cup Manufacturer Part Number
382
Bearing Industry Number
389A

Description

Tapered Roller Bearing Cone, Bearing Industry Number 389A, Bore Diameter 2 1/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 382, Cone Width 0.864 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.62 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 18,500 lbf, Inside Diameter 3.269 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.