Tapered Roller Bearing Cone, 2-1/8"
Mfr # 4T-6280
Zoro # G408638369
product price: $300.99
/ea
Free Shipping & Returns
Key Features
Cone Width
2.062 in
Cage Material
Chrome Steel
Outside Diameter
4.25 in
Compatible Cup Manufacturer Part Number
6220
Roller Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-6280
Zoro #
G408638369
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
2.062 in
Outside Diameter
4.25 in
Shaft Fillet Radius
0.14 in
Bore Diameter
2 1/8 in
Inside Diameter
3.855 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
6220
Roller Material
Carbon Steel
Static Load Capacity
7,200 lbf
Bearing Industry Number
6280-TRB
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Bore Type
Tapered
Ring Material
Carbon Steel
Dynamic Load Capacity
56,000 lbf
Number of Rows
One
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Description
Tapered Roller Bearing Cone, Bearing Industry Number 6280-TRB, Bore Diameter 2 1/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 6220, Cone Width 2.062 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.25 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 56,000 lbf, Inside Diameter 3.855 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.