Zoro Homepage

Tapered Roller Bearing Cone, 2-1/8

  • Mfr # 4T-HM911242

  • Zoro # G008637625


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.312 in
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Bore Type
Tapered
Standards
ABMA/ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-HM911242
Zoro #
G008637625
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.312 in
Shaft Fillet Radius
0.14 in
Bore Diameter
2 1/8 in
Outside Diameter
4.87 in
Inside Diameter
3.827 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Bore Type
Tapered
Standards
ABMA/ANSI
Compatible Cup Manufacturer Part Number
HM911210
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Ring Material
Carbon Steel
Bearing Industry Number
HM911242
Number of Rows
One
Maximum Temperature
250 Degrees F
Static Load Capacity
42,500 lbf
Dynamic Load Capacity
35,500 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number HM911242, Bore Diameter 2 1/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number HM911210, Cone Width 1.312 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.87 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 35,500 lbf, Inside Diameter 3.827 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.