Tapered Roller Bearing Cone, 2-1/8
Mfr # 5578
Zoro # G308637387
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.723 in
Cage Material
Chrome Steel
Static Load Capacity
72,000 lbf
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5578
Zoro #
G308637387
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.723 in
Outside Diameter
4.57 in
Shaft Fillet Radius
0.14 in
Bore Diameter
2 1/8 in
Inside Diameter
1.767 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Static Load Capacity
72,000 lbf
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Bearing Industry Number
5578
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Dynamic Load Capacity
47,000 lbf
Compatible Cup Manufacturer Part Number
5521, 5535
Standards
ABMA/ANSI
Number of Rows
One
Bore Type
Tapered
Maximum Temperature
250 Degrees F
Description
Tapered Roller Bearing Cone, Bearing Industry Number 5578, Bore Diameter 2 1/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 5521, 5535, Cone Width 1.723 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.57 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 47,000 lbf, Inside Diameter 1.767 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.